Abbotsford
hofhf1316414

HOFFMAN 115V HF13 Side-Mount Filter Fan

Price $720.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HF1316414
Documents Documents

Description

Cooling fan, Side mount, RAL 7035 light grey, 376 CFM (638 m3/hr.), UV-resistant plastic standard, Click-fit design quickly installs into enclosure wall; no tools or screws required, Simple snap-open grille for easy filter replacement, Enclosure side wall mounting, Standard foam-in-place gasket, Optional thermostat available to save energy and extend service life.

Specifications

Brand Name nVent Hoffman Item Name Filter Fan
Size 12.8 in W x 12.82 in H Grille Voltage Rating 115 VAC
Amperage Rating 0.88 A Wattage 72 W
CFM Rating 395 ft³/min Type Square
Speed Rating 3000 r/min Sound Level 57/59 dB
Temperature Rating -10 to 55 °C Material Plastic Enclosure
Color/Finish RAL 7035 Light Gray Mounting Side
Dimensions 326 mm W x 162 mm D x 325 mm H Standards UL/cUL Listed, RoHS Compliant, EAC, CE Certified, UL File Number E482010
Application For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems UPC 783510342111

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok