Abbotsford
stne232t8is347n

STANPRO 66150 347V 2-Lamp T8 Electronic Fluorescent Ballast

Price $45.77 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66150

Description

STANDARD Electronic Fluorescent Ballast for T8 linear lamps.

Specifications

Brand Name Standard Products Item Name Fluorescent Ballast
Type Electronic Ballast Factor 0.88
Ballast Wattage 57 W Voltage Rating 347 V
Amperage Rating 0.19 A Number of Lamps 2
Lamp Type T8 Fluorescent Power Factor 0.97 - 0.99
DLC N Start Type Active Instant
Frequency Rating 60 Hz Total Harmonic Distortion 10 - 20%
Thermal Protection Class P Temperature Rating 75 °C
Minimum Starting Temperature 0 - 32 °F NEMA Rating NEMA 1
Dimensions 9-1/2 in L x 1.26 in W x 1.15 in H Standards cULus Listed, ICES-005 Compliant Class A GDLE, NRCAN CAN, CSA- C654-14
Application For Outdoor use UPC 069549661509

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok