Abbotsford
phif96t12cwaltosup

PHILIPS LIGHTING 8 ft 75W 4100K ALTO T12 High CRI Lamp, White

Price $18.29 / EA Eco fees: $0.80
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:423194

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Bulb Base Group Single Pin Designation F96T12/CW SUPREME/ALTO 15PK
Bulb Shape T12 Bulb Base FA8
Wattage 75 W Lumens 5000 lm
Color Temperature 4100 K Average Life 12000 hr
Light Color Neutral Color Rendering Index (CRI) 89
Voltage Rating 806 V Diameter 38.1 MM
Application For General Applications UPC 046677423193

Packages

15 - UNIT - (15) 675 - SKID - 675
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok