Abbotsford
phiicn2s5490ct35

PHILIPS LIGHTING 50167-6 120/277V Philips Advance Programmed Start Fluorescent Ballast T5 and T5/HO Lamp

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:50167-6

Description

No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.

Specifications

Brand Name Philips Lighting Sub Brand CENTIUM
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 1 ANSI Code M58
Voltage Rating 120 - 277 V Number of Lamps 2
Lamp Type T5 Fluorescent Start Type Programmed
Frequency Rating 50/60 Hz Thermal Protection CLASS P~~
Housing Material Metal Dimmable No
Dimensions 359.918 mm L x 29.972 mm W x 26.924 mm H Application Lighting Luminaire Component
UPC 781087131831

Packages

18 - UNIT - (18) 1440 - SKID - 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok