×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
litledbar58cct

LITELINE 58-inch ColourSelectable LED Fluorobar, White

Price $111.39 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LEDBAR58-CCT

Description

The LEDbar is an integrated linear light bar, that is available in various lengths, with a color selectable switch on the fixture. This 90 CRI, LEDbar is available for plug and play, or hardwire with an optional occupancy sensor. Note: The 9" LEDbar is only available in static CCT options however all connectors and accessories work across all sizes for a uniform installation.

Specifications

Brand Name Liteline Item Name LED Undercabinet Lighting Fixture
Type TRIAC/ELV Dimming Voltage Rating 120 V
Fixture Wattage 22 W Lamp Type LED
Length 58 in Light Output 1329 - 1858 lm
Average Life 36000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90+ Lens Type Frosted Smooth
Mounting Type Horizontal/Vertical Housing Material Aluminum
Width 1.3 in Height 1 in
Standards cULus Listed, JA8 Title 24 Compliant, Energy Star Certified

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok