Abbotsford
phif40dxalto

PHILIPS LIGHTING 48 inch 40W 6500K ALTO T12 Fluorescent Light Bulb,White

Price $9.12 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:273599

Description

273599 F40DX ALTO 30PK

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type Fluorescent Bulb Base Group Bi-Pin
Designation F40DX ALTO 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 40 W
Lumens 2325 lm Color Temperature 6500 K
Average Life 20000 hr Light Color Day Light Deluxe
Color Rendering Index (CRI) 84 Start Type RAPID START
Diameter 26 mm Height 1.5 in
Width 47.750 in Maximum Overall Length 1219.2 mm
Application General Use UPC 046677273590

Packages

30 - UNIT - (30) 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok