Abbotsford
phif40t12cwsupplusalto3

PHILIPS LIGHTING 48 inch 40W 4100K Philips T12 High CRI Lamp featuring ALTO Lamp Technology, White

Price $7.95 / EA Eco fees: $0.40
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:423129

Description

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F40T12/CWSUPREME/PLUS/ALTO 30PK Bulb Shape T12
Bulb Base G13 Medium Wattage 40 W
Lumens 2550 lm Color Temperature 4100 K
Average Life 24000 hr Light Color Cool White Supreme
Color Rendering Index (CRI) 89 Voltage Rating 805 V
Diameter 38.1 MM Maximum Overall Length 1219.2 mm
UPC 046677423124

Packages

30 - UNIT - (30) 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok