×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif25t8tl841

PHILIPS LIGHTING 36 inch 25W 4100K Philips ALTO Straight T8 Fluorescent Tube Light Bulb, White

Price $10.69 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:281915

Description

Philips T8 lamps are energy-efficient lighting solutions.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Bulb Base Group Bi-Pin Bulb Overall Shape Rod
Designation F25T8/TL841/ALTO 30PK Bulb Shape T8
Bulb Base G13 Medium Wattage 25 W
Lumens 2150 lm Color Temperature 4100 K
Average Life 20000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 85 Voltage Rating 309 V
Diameter 25.4 MM Height 1.000 in
Width 1.000 in UPC 046677281915

Packages

30 - UNIT - (30) 1260 - SKID - 1260
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok