Abbotsford
phimh1000ubt37

PHILIPS LIGHTING 321505 1000W 263V Philips Switch Start Metal Halide Standard Lamp, Clear

Price $93.08 / EA Eco fees: $1.10
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:321505

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Bulb Overall Shape Ellipsoid Bulb Shape BT37
Bulb Base E39 Mogul Wattage 1000 W
Lumens 110000 lm Color Temperature 4000 K
Color Rendering Index (CRI) 65 Voltage Rating 263 V
Bulb Color/Finish Clear Operating Position Universal
Diameter 117.475 mm Height 11.732 in
Width 5.000 in Maximum Overall Length 292.1 mm
UPC 046677321505

Packages

6 - UNIT - (6) 216 - SKID - 216
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok