Abbotsford
phimhc70um4k

PHILIPS LIGHTING 429902 70W 95V 4000K MasterColor CDM ED17 Elite Pulse Start Metal Halide Lamp, Clear

Price $94.50 / EA Eco fees: $1.10
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:429902

Description

Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.

Specifications

Brand Name Philips Lighting Sub Brand PHILIPS
Type HID Indoor Wattage 70 W
Lumens 6800 lm Color Temperature 4200 K
Average Life 20000 hr Color Rendering Index (CRI) 88
Voltage Rating 95 V ANSI Code M14/M98/E
Diameter 2.125 in Standards 57C
Application General Lighting UPC 046677429904

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12 864 - SKID - 864
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok