×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas8694

PASS & SEYMOUR 8694 1500W 600V Incandescent Mogul Base Lampholder, White

Price $22.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8694

Description

Mogul Base, porcelain, screw terminals, keyless, single pole with bushings, 4kv pulse rated. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Keyless
Voltage Rating 1500W, 600V Lamp Base Mogul
Material Porcelain Color White
Standards UL Application Residential
UPC 785007886948

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok