×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
luthjs0fm

LUTRON HJS-0-FM Starter Vive Wireless Hub

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:HJS-0-FM
Documents Documents

Description

The Vive hub provides a connection point for Lutron Vive devices such as PowPak wireless dimming and switching modules, PowPak Wireless Fixture Controllers, PowPak 20 A Relay Modules, Maestro Wireless dimmers and switches, Pico remote controls, Radio Powr Savr occupancy sensors, and daylight sensors.

Specifications

Brand Name Lutron Sub Brand Vive
Item Name Starter Hub without BACnet, Flush-Mount Adapter and Power Supply Material Plastic
Mounting Flush Type Flush-mount Adapter And Power Supply,Starter Hub With Out BACnet
Standards cUL Listed, FCC Compliant, IC, COFETEL, NOM Certified Application For Lighting Control
UPC 784276239196

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok