Abbotsford
lutrmjs8tdvb

LUTRON RMJS-8T-DV-B PowPak Dimming Module with 0-10V Control

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RMJS-8T-DV-B
Documents Documents

Description

The PowPak Dimming Module with 0–10V Controlis a radio frequency (RF) control that operates 0–10V controlled fluorescent ballasts or LED drivers based on input from Pico remote controls and Radio Powr Savr sensors.

Specifications

Brand Name Lutron Sub Brand Vive PowPak
Item Name Dimming Module Type Dimming Module For 0-10V Control
Voltage Rating 120 - 277 V Frequency Rating 431 - 437 MHz
Load Rating 0 - 10 VAC Operation Mode Push Button
Material Plastic Color Green,White
Dimensions 3.94 in x 2.82 in Mounting Junction Box
Humidity 0 - 90% Humidity, Non-Condensing Temperature Rating 0 °C to 40 °C
Standards UL/cUlL Listed, FCC Compliant, NOM Certified Application For Indoor Use
UPC 784276159722

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok