×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
intek4536

INTERMATIC EK4536 Intermatic Select Grade Electronic Photo Control, Locking-Type Mounting

Price $32.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EK4536

Description

Dusk-to-dawn roadway, area and parking lot lighting. Areas with variable sky conditions. Floodlights and security lighting. Ideal for LED fixtures totaling 1650 W @ 277 V AC. Non-drifting silicon light sensor IR filtered for human eye response. Zero-cross technology helps device withstand severe in-rush current and extend relay life. Exceeds 10000 ON/OFF operations at full load, to meet life expectancy of LED fixtures. Conformally coated PCB for extended life. All components meet 15-year life requirements. ANSI C136.10-2010 compliant CSA certified to both U.S. (UL773) Canadian (TIL A15) safety standards.

Specifications

Brand Name Intermatic Item Name Photocontrol with Time Delay Function
Type Cylinder Plain, Select Grade Voltage Rating 277 V
Lamp Type High Pressure Gas Discharge Ballast Load 1800 VA
Sensor Type Electronic photocontrol Mounting Locking Type
Amperage Rating 6000 mA Frequency Rating 60 Hz
Timing Range 2 to 5 s Material Polycarbonate
Color Blue Band,White Finish Plastic
Dimensions 77.775 x 85.725 x 69.9 mm Temperature Rating -40 to 70 °C
For Use With Lighting, pathways Standards ANSI C136.24 Compliant, CSA Certified to Canadian, Title CA 20 Listed, RoHS Compliant
Application Outdoor Lighting Control UPC 078275130173

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok