×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
watbz200

WATT STOPPER BZ-200 20Amp 120/240/277VAC 50/60Hz Lighting and Plug Load Power Pack

Price $97.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:BZ200

Description

The BZ-200 power pack switches connected loads on and off in response to Wattstopper low voltage occupancy sensors. It also provides up to 225mA at 24VDC to power the sensors. This device is RoHS-conforming.

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Plug Load Power Pack Type Power Pack
Voltage Rating 120/240/277 VAC Amperage Rating 20 A
Frequency Rating 50/60 Hz Output Rating 24 VDC, 225 mA
Indicator Type LED Material ABS
Dimensions 3.06 in L x 1.44 in W x 3.07 in H Mounting 1/2 in Knockout
Humidity 5 - 95% Non-Condensing Temperature Rating -4 to 131 °F
Warranty 5 yr Includes Short Circuit and Thermal Protection
Standards UL and cUL Listed: UL244A, UL508 and C22.2 No. 14-10, RoHS Compliant Application Lighting and HVAC Loads
UPC 754182938032

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok