Abbotsford
watbz50

WATT STOPPER BZ-50 20Amp 120/277VAC BZ-50 Universal Voltage Power Pack

Price $74.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:BZ50

Description

The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is constructed with environmentally friendly materials and is RoHS-compliant.FEATURES AND BENEFITS:- RoHS Compliant Product Environmental Profile- High-efficiency switching power supply- RJ45 connection (RC version only) - Zero crossing for reliability and increased product life- Over current protection (low-voltage)- Hold ON and Hold OFF inputs- Plenum rated

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Power Pack Type Universal Voltage
Voltage Rating 120 - 277 VAC/VDC Primary, 24 VDC Secondary Amperage Rating 225 mA
Frequency Rating 50/60 Hz Standards UL 2043
Application For Lighting and HVAC Loads UPC 754182922901

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok