Abbotsford
watdt300

WATT STOPPER DT-300 24V DT-300 Series Dual technology Ceiling Sensor, White

Price $365.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DT300

Description

The DT-300 Series Dual technology Ceiling Sensors combine the benefits of passive infrared (PIR) and ultrasonic technologies to detect occupancy. Sensors have a flat, unobtrusive appearance and provide 360 degrees of coverage.FEATURES AND BENEFITS:- Product Environmental Profile- Architecturally appealing low-profile appearance- Auto set automatically selects optimal settings for each space- Walk-through mode increases savings potential- Ultrasonic diffusers give more comprehensive coverage- Plug terminal wiring for quick and easy installation- Accepts low-voltage switch input for manual-on operation- Automatic or manual-on operation when used with a BZ-150 Power Pack

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Dual Technology
Voltage Rating 24 VAC/VDC Amperage Rating 43 mA
Sensor Type Passive Infrared Sensing Distance 13.4 m
Viewing Angle 0 - 360° Color White
Mounting Type Surface, Center Material Plastic
Dimensions 25.9 mm D Application For Classrooms, Open Office, Large Offices, Computer Rooms, Commercial
UPC 754182913824

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok