Abbotsford
burbbb14210a

BURNDY BBB14210A 16-Hole Copper BusBar

Price $192.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BBB14210A
Documents Documents

Description

CU BusBar, 16, 4 BusBar is used in a variety of applications.Copper busbar is used in a variety of applications. UL Listed for grounding. Can be used as a common ground point and can also be used in "power" applications as well.Features: Bare Copper Busbar, UL Listed For Grounding, Available In Many Sizes And Hole Patterns, Brackets And Insulators Included With Most Styles, Also Available In Undrilled, Horizontal And Vertical Versions, Busbar Is Used In A Variety Of Applications, Can Be Used As A Common Ground Point And Power Applications As Well, Number Of Holes: 16, With Insulator-bracket: Yes, Dimension K: 0.28 IN, Dimension F1: 1 IN, Dimension E1: 0.63 IN

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Busbar Type BBB
Size 10 in L x 2 in W x 1/4 in T Number of Holes 16
Material Bare Copper Hole Size 0.28 in
Standards UL Listed, RoHS Compliant Application Used as a Common Ground Point and Power Applications
UPC 781810489314

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok