Abbotsford
burk15p4cag1

HUBBELL K15P4CAG1 Neutral Bar Unplated, 15-Circuits 6061-T6 Aluminum Alloy Bar, Steel Bolt 6.01 in L

Price $17.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K15P4CAG1
Documents Documents

Description

Neutral bar made of aluminium.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Neutral Bar Type Unplated, 15-Circuits
Bar Width 0.31 in Bar Length 6.01 in
Bar Height 0.44 in Series K-AG1
Connection Type Aluminum Neutral Bar Assembly Cable Tap 4-14 AWG
Mounting Hole Quantity 17 Material 6061-T6 Aluminum Alloy Bar, Steel Bolt
Finish Electro-Tin Plated Bar, Zinc Plated Bolt Standards CSA Certified
UPC 781810665565

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok