Abbotsford
gedtgl1

ABB TGL1 120/240/480/600VAC 250/600VDC 30-60Amp GE Distribution PowerMark Gold™ Plus™ Equipment Ground Kit For Spec-Setter™ Safety Switch

Price $12.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TGL1

Description

Ground kit. (4) 14-8 (copper)/12-8 (aluminium), (3) 14-4 (copper)/6-4 (aluminium) KCMIL wire range. TGL2, TGL4 and TGL8 mount interchangeably. Add-on equipment ground lug (for use on any TGL Kit). Suitable for use with up to 6 TPLUG108 lugs or 6 crimp lugs per pole.

Specifications

Brand Name GE Item Name Ground Kit
Type Panel Mount Size 1/2 in
Material Aluminum/Copper For Use With Spec-Setter Safety Switch, PowerMark Gold and PowerMark Plus Loadcenter
Includes (2) Mounting Screw UPC 783164008739

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok