×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micpl17tcv

ABB PL17-TCV 100Amp 600V 3-Phase Microlectric® Polyphase Meter Socket, Combination Overhead-Underground

Price $509.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PL17-TCV

Description

Polyphase meter sockets 100 amperes 600 volts. 7 jaw. Combination overhead-underground. 100A.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Polyphase
Amperage Rating 100 A Voltage Rating 600 V
Number of Positions 1 NEMA Rating Type 3R Weatherproof
Dimensions 8-9/16 in W x 5-7/16 in D x 15-5/8 in H Includes Mounting Plate
Standards CSA 27716 Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871003412

Packages

1 - UNIT - 1 80 - UNIT = 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok