Abbotsford
siei2c66ml600abl

SIEMENS CANADA I2C66ML600A-BL 66 Circuit 3 Phase 4 Wire 600Amp 120Y/208V Siemens Breaker Panelboard Internal

Price $5,264.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2C66ML600ABL

Description

Flexibility is the hallmark of the P2 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. This panel offers a wide array of factory-assembled options to meet virtually any lighting panel application. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P2, Main Lug, BL
Voltage Rating 600 V Amperage Rating 600 A
Phase 3 Breaker Type Miniature/Earth Leakage
Feed Location Top Number of Circuits 66
Dimensions 508 mm W x 146 mm D x 1575 mm H Frequency Rating 60 Hz
Number of Wires 4 Number of Poles 3
Material 304 Stainless Steel Bus Material Aluminum
NEMA Rating NEMA 3R Mounting 2 or 3 Point Hole
Temperature Rating -20 to 120 °F Standards CSA Certified
Application P2 panelboard UPC 662862569776

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok