Abbotsford
sie6jj62

SIEMENS CANADA 8.75 inch 3 Pole Siemens Breaker Mount for SSP/FPP/S5 F2 JXD2-6/ JD2-6/ HJD6

Price $1,629.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6JJ62

Description

Connecting strap for use with SPP/FPP, S5, F2 panelboards, JXD2, JXD6, JD2, JD6, HJD6 circuit breakers, Aluminium, 8.75 inch.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Breaker Mounting Kit Type J-Frame
Material Aluminum Specifications 3 PH, 400 A, 600 V, Double Branch/Twin Mount
Dimensions 8-3/4 in For Use With Front Connected Switchboard
Standards CSA Certified Application Power Distribution
UPC 662862008602

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok