×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln5717

KLEIN TOOLS 5717 PowerLine Padded Suspenders

Price $91.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5717

Description

Constructed from heavy-duty nylon webbing, these Klein Tools PowerLine Padded Suspenders feature adjustable front and back straps with convenient touch fasteners and extra padding on the shoulders for greater comfort.PRODUCT FEATURES:- Fully adjustable length front & back - Made of tear-resistant Cordura- Heavy-duty, 1-1/2-Inch (38 mm) wide nylon web strap for extra strength and long wear - Convenient fastening system features genuine VELCRO® brand touch fasteners - Heavy-duty padding for user comfort - Cordura is a registred trademark of INVISTA for durable fabrics - VELCRO is a registered trademark of Velcro Industries B.V

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Suspenders Type Fully-Adjustable, Padded, Heavy Duty
Size Universal Color Black
Closure Type Velcro, Hook and Loop Material Nylon (Webbing)
Width 1-1/2 in Application Heavy duty padding for user comfort; convenient fastening system features genuine VELCRO brand touch fasteners
UPC 092644551826

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok