Abbotsford
kln60493

KLEIN TOOLS 60493 Neck and Face Cooling Band, Camouflage

Price $14.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:60493

Description

The Limited Edition Camouflage Neck and Face Cooling Band by Klein Tools is designed using super evaporative performance knit fabric. When wet, cooling is instant and can last for hours. Can be worn by itself or under a hard hat and has UPF 50+ sun protection from harmful UV rays. Camouflage (Cat. No. 60493) is available while supplies last. Also available in blue (Cat. No. 60439) and high-visibility yellow (Cat. No. 60465).

Specifications

Brand Name Klein Tools Item Name Neck and Face Cooling Band
Size 20 in Color Black
Material Polyester,Spandex Pattern Camouflage
UPC 092644604935

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok