Abbotsford
lutmsz101wh

LUTRON MS-Z101-WH 8A 0-10V Maestro Occupancy/Vacancy Dimmer Sensor, White

Price $109.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-Z101-WH
Documents Documents

Description

Lutron Maestro 0–10 V dimmer sensors are lighting controls with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. The MaestroR 0–10 V dimmer sensor combines a MaestroR 0–10 V dimmer with an occupancy or vacancy sensor. Features: • 0-10V Dimmer with Sinking control for 0-10 V fluorescent and LED fixtures • Passive Infrared (PIR) Sensor Fine motion detection with exclusive Lutron XCT TM technology • Adjustable dimmer settings • Adjustable sensor settings • Smart Ambient Light Detection (ALD) mode • Optimized dimming performance • Miswire and load incompatibility alert

Specifications

Brand Name Lutron Sub Brand Maestro
Type 0-10 V,Multi-location/3-way/single-pole,Occupancy/Vacancy Sensor Dimmer Frequency Rating 50/60 Hz
Operating Temperature 32 To 104 °F Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Mounting Wallbox Standards UL, cUL, Title 20/24 certified
Application Lighting UPC 784276099844

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok