×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwd4409

COOPER INDUSTRIES 4409 20Amp 125V 2-Pole NEMA 5-20 Straight Body Thermoplastic Vinyl Plug, Yellow

Price $10.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:4409

Description

Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).

Specifications

Brand Name Cooper Industries Item Name Electrical Plug
Type Commercial Grade, Grounded Straight Number of Wires 3
Number of Poles 2 Voltage Rating 125 V
Amperage Rating 20 A NEMA Configuration 5-20
Color/Finish Yellow Cord Size 1/4 - 0.655 in
Material Thermoplastic Vinyl Application For Light Commercial Applications
UPC 051712738217

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok