Abbotsford
pas2097trusbacw

PASS & SEYMOUR 2097TRUSBACW 20A 125V radiant® Tamper Resistant Self Test GFCI USB Type A/C Outlet, White

Price $112.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2097TRUSBACW
Documents Documents

Description

Enjoy superior safety and the convenience of built-in USB charging, in a first-of-its-kind outlet! Perfect for adding modern connectivity anywhere, including areas of the home where ground fault protection is required (kitchens, bathrooms, laundry rooms, etc). This outlet makes it easy to see and reset electrical trips right where they happen, while also providing two USB connections for keeping phones or tablets charged, no bulky adapter required.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name USB GFCI Receptacle Type 1-Gang, Tamper-Resistant, Self-Test
Voltage Rating 125 V Amperage Rating 20 A
Wattage 1875 W Material Polycarbonate
Color White Finish Matt
Dimensions 2 x 1 x 1.2 in Mounting Type Box
Standards CSA Certified, cULus Listed, UL Listed, RoHS Compliant UPC 785007374650

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok