Abbotsford
mcg900001

EGS 900001N 20Amp 1-Pole ST McGill® Toggle Switch, Nickel

Price $24.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:900001N

Description

Mcgill Full-size, Single Pole Toggle Switches, 20 Amp, 125 Vac, 12 Amp, 250 Vac, 1 Hp, 120-240 Vac, Spst Poles.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Toggle Switch Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 1
Actuator Toggle Series/Model 90
Terminal Connection Screw Material Phenolic with Nickel Plated Brass Bushing/Handle
Dimensions 1.13 in L x 0.63 in W Standards UL File No. E335442, UL 1054, Guide WORY2, CSA File No. 249055, CSA C22.2 No. 55, RoHS Compliant
Application For Marine, Food Service, Generator, Industrial Control and Office Automation Markets UPC 036283001472

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok