Abbotsford
lutrrst8answh

LUTRON RRST-8ANS-WH 8A 120V RadioRA 3 RF Sunnata Multi-Location Switch, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-8ANS-WH
Documents Documents

Description

Introducing the new RadioRA 3 Sunnata RF Neutral Switch. This decorator-style LED+ switch features a rocker to turn lights On/Off locally or remotely controlled from RA 3 Keypads, Pico Remotes, and the Lutron app when activated to a RA 3 Processor. Utilizes Lutron's new Clear Connect-Type X technology, which operates on a 2.4 GHz frequency. Works with up to 4 Sunnata RF Companion Switches (RRST-RS-xx) to create a multi-location switching application. Neutral Required. Coordinating wall plate sold separately.

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Switch Voltage Rating 120 V
Frequency Rating 50/60 Hz Amperage Rating 8 A Light, 5.8 A Motor
Power Rating 0.5 W Material Metal,Plastic
Color/Finish White Mounting Wallbox
Standards cULus Listed, NOM Certified, FCC Approved, IC Rated, IFT Compliant Application Lighting
UPC 784276808613

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok