×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawp2gbl4

PASS & SEYMOUR AWP2GBL4 2-Gang Wall Plate, Pale Blue

Price $34.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP2GBL4
Documents Documents

Description

This Wall plate easily snaps onto included mounting frame and installs in minutes with no visible screws. adorne products fit into your existing electrical box, so no new wires are needed. Pair with a classic white or versatile magnesium switch or dimmer for a unique look. Complete your total designer look with options like a stunning adorne accent nightlight accessory. Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers and wall plates that will transform your walls from boring to absolutely breathtaking.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 2 Length 5.13 in
Material Plastic Color Pale Blue
Orientation Horizontal Shape Rectangular
Width 5.29 in Thickness 0.35 in
Mounting Box Mount Standards ETL Listed, UL 514
Application Commercial and Residential Applications UPC 785007023824

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok