Abbotsford
hubmx3200cn

HUBBELL MX3200CN Hubbell-TayMac MX3200 Weatherproof While-In-Use Cover, 1-Gang, Vertical, Gray

Price $31.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MX3200CN

Description

Tymac® Metallic while-in-use cover. NEMA-3R rating. Weatherproof protection. 8-in-1 configuration. Heavy duty die-cast metal construction. Meets or exceeds Extra Duty® specifications. Patented Quick-Fit™ keyhole mounting system allows cover installation in under a minute. Includes gasket and mounting hardware. Base configuration with patented Knock-Out™ technology for custom fitting. Premium powder coat finish. Lockable tab. Robertson/slot combination head screws.

Specifications

Brand Name Hubbell Sub Brand RACO
Item Name Weatherproof While-In-Use Cover with Hinged Lid Type 8-in-1 Configuration, Vertical
Length 155.448 mm Depth 88.9 mm
Material Aluminum Number of Gangs 1
Color Gray Finish Matt
Mounting Type Clamping/Screw UPC 805035052181

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok