×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi30496

IDEAL INDUSTRIES 30-496 Telemaster RJ11/RJ45 Crimper

Price $138.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-496

Description

Telemasterâ„¢ telephone tool for RJ-11 (1,2,3 pair) and RJ-45 (4 pair) modular plugs. Multi-function telephone tool cuts, strips and crimps for easy on-the-job, one-tool application. Steel frame for long-term durability. Crimps primary modular plug strain relief only.

Specifications

Brand Name Ideal Sub Brand Telemaster™
Item Name Crimping Tool Type Manual, Multi-Function
Wire Size 24 AWG Overall Length 13 in
Tool Material Steel Handle Type Cushion Grip, Textured
Handle Material Steel Handle Color Black
For Use With RJ-11 (1, 2, 3 Pair) and RJ-45 (4 Pair) Modular Plugs Application For Cutting, Striping and Crimping Voice and Data Cable
UPC 783250304967

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok