×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burw249

BURNDY W249 4/0AWG Index 249 Stainless Steel W-Die

Price $318.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:W249

Description

Burndy W-die is made of stainless steel for durability. It is used for hydraulic crimping tools. It is compatible for MD6, MD7 Mechanical Tool, Y500CTHS hydraulictTool, PAT600-18V and PATMD6 battery actuated tool. Die set meets RoHS standards.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type Type W, Index 249
Material Stainless Steel For Use With MD6, MD7 Mechanical Tools
Standards RoHS Compatible with Exemption Application Crimping
UPC 781810440469

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok