×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grndtapkit

GREENLEE DTAPKIT Greenlee Drill/Tap Kit

Price $88.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DTAPKIT

Description

Drill/Tap kit, 6pcs. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric and standard kits.

Specifications

Brand Name Greenlee Item Name Drill/Tap Kit
Type 6-Piece Point Type Split Point with Web Thinning
Shank Size 1/4 in Shank Type Quick Change Hex
Material High Speed Steel Includes DTAP6-32 6-32 NC, DTAP8-32 8-32 NC, DTAP10-24 10-24 NC, DTAP10-32 10-32 NF, DTAP12-24 12-24 NC, DTAP1/4-20 1/4-20 NC Drill/Tap Bit
Application For up to 1/2 in Mild Steel, Copper, Brass, Aluminum UPC 783310176206

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok