Abbotsford
burct120400l00

HUBBELL 15.25 inch x 0.30 inch Burndy Nylon 6/6 Cable Tie (50/Pack), Black

Price $1.2686 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:HUBBELL
Manufacturer #:CT120400L00

Description

UV Black1 Nylon 6/6 Cable Tie, 4" Max. Bundle Dia, 120 Lbs, 15.25" Long, 0.30" Wide.

Specifications

Brand Name Burndy Sub Brand Unirap
Length 15.09 in Width 0.30 in
Material Nylon Color UV Black
UPC 781810333402

Packages

50 - UNIT - (50)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok