Abbotsford
burysd28r28r

BURNDY YSD28R28R 4/0-4/0 AL/CU/ACSR Burndy® Type YSD Linkit™ Aluminum Compression Sleeve with Solid Center Barrier

Price $25.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSD28R28R

Description

AL compression sleeve with solid center barrier, Designed for commercial and heavy residential services, Color Code: Pink (Side A), Pink (Side B).

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Service Entrance Splice Type Uninsulated
Conductor Type Stranded, Compact, Compression, Solid Conductor Size 4/0 AWG ACSR, 4/0 AWG Stranded, 300 kcmil Aluminum and Copper Compact (Side A and B)
Die Code 249 Length 4 in
Material Aluminum and Copper Connector Type Compression
Finish Unplated Standards RoHS Compatible, RUS Accepted
Application For Commercial and Heavy Residential Services UPC 781810146408

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok