×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burk21a36u2

BURNDY K21A36U2 2AWG (Str.)-600 kcmil Burndy® Type K2A-U Aluminum Universal Terminal

Price $251.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K21A36U2

Description

Aluminum Universal Terminal, 2 Hole, Three: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Universal Terminal Type Bolted, Dual Rated
Conductor Type Aluminum/Copper Conductor Size 2 AWG - 600 kcmil
Number of Bolt Holes 2 Material Extruded Aluminum Alloy
Series K21A-U Number of Conductors 3
Bolt Size 3/8 in Tongue Size 2.31 in W x 3/4 in T
Tongue Type Straight Specifications Allen Screw, 375 in-lb Installation Torque
Mounting Hole Size 0.38 in Temperature Rating 194 °F
Finish Electro Tin Plated Dimensions 4.91 in L x 2-1/2 in W x 3.03 in H
Standards CSA Certified, UL 486A-486B Application For Aluminum and Copper Conductors
UPC 781810370322

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok