×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burbibs204

BURNDY BIBS2/04 14-2/0AWG 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector, Clear

Price $95.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS2/04

Description

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIBS, Multi-Port, One Side, 1-Level
Voltage Rating 600 V Number of Ports 4
Conductor Size 14-2/0 AWG Material Aluminum
Connection Type Screw Stud Size 3/16 in
Dimensions 2.86 in L x 1.31 in W x 1.38 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified
Application For Indoor use, Copper or Stranded Aluminum UPC 781810223895

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok