Abbotsford
burbisr500

BURNDY BISR500 6AWG-500 kcmil Burndy® Unitap™ Aluminum In-Line Splicer/Reducer

Price $199.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BISR500

Description

Aluminum In-Line Splice, 6 AWG-500 kcmil.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type In-Line
Voltage Rating 600 V Conductor Size 1 AWG
Material Aluminum/Plastisol Color/Finish Unplated
Connection Type In-Line Dimensions 5 in L
Temperature Rating 90 °C Standards CSA Certified, UL 486A, UL 486B Listed
Application For Indoor Application UPC 781810134085

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok