×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryho1

BURNDY YHO1 6-1AWG 6-2R 6-2T Burndy® Loktap™ Compression Line Tap Connector

Price $4.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YHO1

Description

Wide Range, universal figure H shaped aluminum connector. Massive aluminum design minimizes effects of galvanic corrosion. Pre-filled with PENETROX and strip sealed to limit oxide growth and increase the life of the connection.

Specifications

Brand Name Burndy Sub Brand Loktap™
Item Name H-Tap Compression Connector Type Wide Range
Run Conductor Size 6-1 AWG Compact ACSR, 6 (6/1) Turkey AWG-2 (7/1) Sparate AWG ACSR Stranded, 6-1 AWG Aluminum Stranded, 6-1 AWG Copper Solid, 6-1 AWG Copper Stranded Tap Conductor Size 6-1 AWG Compact ACSR, 6 (6/1) Turkey AWG-2 (7/1) Sparate AWG ACSR Stranded, 6-2 AWG Aluminum Stranded, 6-1 AWG Copper Solid, 6-2 AWG Copper Stranded
Material Aluminum Conductor Type ACSR/Aluminum/Copper/Solid/Stranded
Die Index Number O Finish Unplated
Length 1-1/4 in Width 0.67 in
Height 1.11 in For Use With Copper, Aluminum or ACSR and Compact Conductors
Standards CSA Certified, RoHS Compliant Application For Copper, Aluminum Or ACSR And Compact Conductors
UPC 781810139011

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok