×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwmaz

ABB EZ-Code inchA - Z, +, -, and 0 - 15 inch Pocket Pack Wire Marker

Price $44.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WM-A-Z

Description

VINYL CLOTH; LEGEND +, -, 0 TO 15, A TO Z; MARKER LENGTH 5 INCH; MARKER WIDTH 3 INCH; QUANTITY PER LEGEND (10) +, -, 0 TO 15, A TO Z; 10 PAGE(S); BOOK SIZE 3 INCH X 5-1/2 INCH

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Book Type Number
Legend A - Z, +, -, 0 - 15 Background Color White
Material Vinyl Marker Width 5 mm
Adhesive Type Pressure Sensitive UPC 786210806105

Packages

1 - UNIT - 1 10 - UNIT = (10) 240 - UNIT = 240 8640 - UNIT = 8640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok