×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab60530tb

ABB 60530-TB Color-Keyed® Aluminum Two-Way Splice Connector, Tan 50

Price $64.0518 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60530-TB

Description

Two-way splice connector with high-conductivity wrought aluminium, electro-tin plated finish. It is pre-filled with oxide-inhibitor. For 90 °C certified to 600 V and recommended up to 35 kV applications. For aluminium-to-copper or aluminium-to-aluminium splicing.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 1/0 AWG Type 2 Way
Contact Material Aluminum Color Tan
Finish Tin Plated Temperature Rating 90 °C
For Use With Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings Standards UL File Number E9809
UPC 786210605302

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok