Abbotsford
burba14ef10

BURNDY BA14EF10 600V 16-14AWG #8 #10 Stud Burndy Fork Terminal, Blue

Price $0.9101 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BA14EF10

Description

Fork tongue copper terminal. Designed for faster installation-screw needs only to loosened for termination. Internal configuration of the fork prevents the terminal from coming off the screw without applying a pulling force. Locking fork is made from copper alloy which permits many installation while maintaining proper spring retention of forks. Polyvinylchloride insulated, electro-tin plated fork terminal.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 16-14 AWG Stud Size #8 - 10 Hole
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Electro-Tin Plated
Color Blue Series BA-EF
Insulation Diameter 0.18 in Temperature Rating 105 °C
Wire Strip Length 13/64 in Length 0.95 in
Width .31 in Standards UL Listed, CSA Certified, RoHS Compliant
Application Commercial and Light Duty Industrial Control and Power Circuit Applications UPC 781810026663

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok