Abbotsford
cabusei2c401c20

4/0/2C 2/0/1C 600V Aluminum USEI-90 Underground Distribution Cable

Price $21.3656 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:4/0-03USEI90-R-305

Specifications

Brand Name Priority Wire & Cable Item Name Building Cable with Reduced Neutral
Type Underground Secondary Wire Gauge Size 4/0 AWG
Number of Conductors 2 Insulation Material Polyethylene
Jacket Material PVC Series/Model USEI 90 Series
Temperature Rating -40 to 90 °C

Packages

300 - UNIT - 300 305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok