76mtr 10/4C 600V Oil/Water Resistant SOOW Cable, Black
Description
Type SOOW 90 Deg C, 600 Volt, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90 Deg C EPDM., black Jacket. Temperature range: -40 to +90 Deg C. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking. Suitable for Portable tools and equipment, Portable appliances, Small motors and associated machinery.
Packages
76 - UNIT - 76 |