14/3C 600V CABTYRE SOOW Cable
Description
Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.
Specifications
Brand Name | Prysmian Group | Item Name | SOOW Portable Cord |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Voltage Rating | 600 V | Conductor Material | Fully Annealed Stranded Bare Copper |
Strands | Stranded | Resistance | Abrasion, Moisture, Oil, UV, Water, Weather |
Insulation Material | EPDM | Temperature Rating | 90 °C |
Standards | CSA Certified, UL Listed | Application | For Indoor/Outdoor |
Packages
76 - UNIT - 76 | 305 - UNIT - 305 |