
ABB CP8-TB 8 oz. Kopr-Shield Conductor Termination Compound
Description
Color-Keyed® Kopr-Shieldmd joint compound, Copper colloidal surface treatment protects, lubricates and enhances conductivity of all electrical connections. Extremely adhesive compound flows smoothly into uneven contours and voids, ensuring easy application and complete, positive protection and lubrication.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Joint Compound | Type | Sealants & Lubricants |
Container Size | 8 oz | Container Type | Brush Top Can |
Temperature Rating | -50 to 250 °F | Net Weight | 12000 g |
Standards | UL File Number E57742 | Application | Electrical and Mechanical Connections |
UPC | 786210806365 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 1944 - UNIT = 1944 |