![burbibs3504](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143559129.jpg?preset=medium)
BURNDY BIBS3504 10AWG-350 kcmil 4-Port, 1 Sided Entry Burndy® Unitap™ Aluminum Multiple Tap Connector
Description
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated
Specifications
Brand Name | Burndy | Sub Brand | Unitap™ |
Item Name | Multi-Tap Connector | Type | 1-Sided Entry, Multi-Port |
Voltage Rating | 600 V | Number of Ports | 4 |
Conductor Size | 10 AWG - 350 kcmil Stranded | Material | Plastisol Insulation |
Color/Finish | Clear | Series/Model | BIBS |
Conductor Type | Aluminum/Copper | Stud Size | 5/16 in |
Dimensions | 4.04 in L x 2.32 in W x 2-1/2 in H | Temperature Rating | 194 °F |
Standards | UL 486A-486B, CSA Certified, RoHS Compliant | Application | For Indoor use |
UPC | 781810133491 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |