Abbotsford
idi40099

IDEAL INDUSTRIES 40-099 150g Switch & Contact Cleaner

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:40-099

Description

Use on all types of electrical switches, contacts, and electromechanical components. Recommended for low voltage applications where no lubricant is required. Leaves no residue.


An effective cleaner for all types of electrical switches and contacts

Quickly dissolves grease and film on contact - spray force removes these deposits from the contact surface, leaving no residue

Recommended for low voltage applications where lubricant is not required

Quickly dissolves grease and film on contact - spray force removes these deposits from the contact surface, leaving no residue

Can be used with: billing machines, calculators, computers, elevator controls, railway signal equipment, etc..…

Specifications

Brand Name Ideal Color Colorless
UPC 624141400996

Packages

12 - UNIT - (12)
Customers who bought this item also bought